Skip Content
COAT,OVERALLS,HOODSUIT49CAL5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT,OVERALLS,HOODSUIT49CAL5XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR4B5XL
  • Mfr. Model # IFR4B5XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Item Flame-Resistant Coat/Overall Kit
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Size 5X-Large
  • Material Aramid Fiber
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 49.0 cal/cm²
  • Inseam 34"
  • Fits Waist Size 52 to 54"
  • Fits Chest Size 62" - 64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list