Skip Content
COAT,OVERALLS,HOODSUIT49CAL3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT,OVERALLS,HOODSUIT49CAL3XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR4B3XL
  • Mfr. Model # IFR4B3XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Green
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Material Aramid Fiber
  • Item Flame-Resistant Coat/Overall Kit
  • Size 3X-Large
  • ATPV Rating 49 cal/cm²
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Inseam 30"
  • Fits Waist Size 48 to 50"
  • Fits Chest Size 54" - 56"
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list