Skip Content
COAT, OVERALLS, HOOD SUIT 71CAL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT, OVERALLS, HOOD SUIT 71CAL 2XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR5B2XL
  • Mfr. Model # IFR5B2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 12.0 lbs

Product Details

Arc series arc flash clothing sets, inherently flame resistant, 65 cal HD, CT & BIB, XX-large.

Technical Specs

  • Item ORC (ATPV 65 cal) Coat, Bib & Hood
  • Size 2X-Large
  • ATPV Rating 65.0 cal/cm²
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Colour Tan
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Material Aramid Fiber
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Fits Chest Size 50" - 52"
  • Fits Waist Size 44 - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list