COAT, OVERALLS, HOOD SUIT 40CAL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT, OVERALLS, HOOD SUIT 40CAL XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRFRTC4B-XL
  • Mfr. Model # FRTC4B-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 12.0 lbs

Product Details

CAT series arc flash clothing sets, FR treated cotton, 40 cal FRTC CT & BIB, X-large.

Technical Specs

  • Item HRC4 (ATPV 40 cal) Coat, Bib & Hood
  • Size X-Large
  • ATPV Rating 40.0 cal/cm²
  • Colour Khaki
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Material Cotton Blend
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Fits Chest Size 46" - 48"
  • Fits Waist Size 40 - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list