Skip Content
COAT, OVERALLS, HOOD SUIT 40CAL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT, OVERALLS, HOOD SUIT 40CAL L

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRFRTC4B-L
  • Mfr. Model # FRTC4B-L
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 12.0 lbs

Product Details

CAT series arc flash clothing sets, FR treated cotton, 40 cal FRTC CT & BIB, large.

Technical Specs

  • Item HRC4 (ATPV 40 cal) Coat, Bib & Hood
  • Size Large
  • ATPV Rating 40.0 cal/cm²
  • Colour Khaki
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Material Cotton Blend
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Inseam 30"
  • Fits Chest Size 42" - 44"
  • Hazard Risk Category (HRC) 4
  • Fits Waist Size 36 - 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list