COAT,OVERALL,HOODSUIT106CALM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT,OVERALL,HOODSUIT106CALM

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR6BM
  • Mfr. Model # IFR6BM
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Item Flame-Resistant Coat/Overall Kit
  • Material Aramid Fiber
  • Size Medium
  • ATPV Rating 106.0 cal/cm²
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 38" to 40"
  • Inseam 29"
  • Fits Waist Size 32 to 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list