Skip Content
COAT, OVERALL, HOOD SUIT 106CAL 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT, OVERALL, HOOD SUIT 106CAL 2XL

OBERON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OBRIFR6B2XL
  • Mfr. Model # IFR6B2XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2346
  • Shipping Weight 12.0 lbs

Product Details

Arc series arc flash clothing sets, inherently flame resistant, 100 cal HD, CT & BIB, XX-large.

Technical Specs

  • Size 2X-Large
  • Item ORC6 (ATPV 100 cal) Coat, Bib & Hood
  • ATPV Rating 100.0 cal/cm²
  • Includes Coat, Bib-Overall, Hood with Hard Cap
  • Colour Yellow
  • Material Aramid Fiber
  • Hazard Risk Category (HRC) 4
  • Standards ASTM F1506, NFPA 70E, OSHA 1910.269
  • Fits Chest Size 50" - 52"
  • Inseam 30"
  • Fits Waist Size 44 - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list