LAB COAT,TYVEK 400,2 POCKETS,SERGED,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAB COAT,TYVEK 400,2 POCKETS,SERGED,2XL

DUPONT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUCTY212S2X
  • Mfr. Model # TY212SWH2X003000
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.22 lbs

Product Details

DuPont(TM) Tyvek(R) spunbonded olefin white disposable snap front lab coat with 2 pockets is resistant to penetration and is an effective contamination control fabric. It should not be used for fire protection. Size 2X-large.

Technical Specs

  • Item Two Pocket, Snap Closure, Long Sleeve
  • Size 2X-Large
  • Number of Pockets 2
  • Fits Chest Size 44-1/4" - 47-3/4"
  • Fabric Weight 1.2 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list