SHOP/LAB COAT 65/35 NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHOP/LAB COAT 65/35 NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI167-46NY
  • Mfr. Model # 167-46R-NAY
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 2304
  • Shipping Weight 1.5 lbs

Product Details

Men's shop coat is made of 7-3/4 oz. Century Twill fabric, 65% polyester, and 35% cotton. Features: pre-shrunk, vat dye, snap front closure, three front pockets, side openings. Navy in colour, size 46.

Technical Specs

  • Size 46
  • Colour Navy
  • Number of Pockets 4
  • Fabric Weight 7.5 oz.
  • Gender Men's

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list