COAT LAB POLYPROP EL CUFF WHITE XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COAT LAB POLYPROP EL CUFF WHITE XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL3P-XS
  • Mfr. Model # DCL3P-XS
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.01 lbs

Product Details

White disposable lab coat. Elastic cuff sleeves, polypropylene material that is light, breathable and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. X-Small.

Technical Specs

  • Item Disposable Labcoat
  • Colour White
  • Size X-Small
  • Material Polypropylene
  • Seam Style Serged
  • Closure Type Buttons
  • Cuff Style Elastic
  • Fits Chest Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list