COAT LAB POLYPROP EL CUFF WHITE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB POLYPROP EL CUFF WHITE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL3P4XL
  • Mfr. Model # DCL3P4XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.01 lbs

Product Details

White disposable lab coat. Elastic cuff sleeves, polypropylene material that is light, breathable and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 4X-Large.

Technical Specs

  • Colour White
  • Item Disposable Labcoat
  • Material Polypropylene
  • Size 4X-Large
  • Seam Style Serged
  • Fits Chest Size 64-1/2"
  • Cuff Style Elastic
  • Closure Type Buttons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list