Skip Content
COAT LAB POLYPROP EL CUFF WHITE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COAT LAB POLYPROP EL CUFF WHITE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL3P2XL
  • Mfr. Model # DCL3P2XL
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.18 lbs

Product Details

White disposable lab coat. Elastic cuff sleeves, polypropylene material that is light, breathable and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 2X-Large.

Technical Specs

  • Colour White
  • Item Disposable Labcoat
  • Material Polypropylene
  • Size 2X-Large
  • Seam Style Serged
  • Closure Type Buttons
  • Fits Chest Size 56"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list