COAT LAB POLYPROP BLUE PK 25 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COAT LAB POLYPROP BLUE PK 25 S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W850
  • Mfr. Model # 26W850
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size S, Blue, Polypropylene, Open Cuff Style, Fits Chest Size 23-3/4 In. (Chest Width), Snaps Closure Type, Length 33-21/32 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Item Lab Coat
  • Length 33-21/32"
  • Colour Blue
  • Material Polypropylene
  • Size Small
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 1.386 oz./sq. yd.
  • Fits Chest Size 23-3/4"
  • Cuff Style Open
  • Number of Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list