Skip Content
COAT LAB POLYPROP BLUE PK 25 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB POLYPROP BLUE PK 25 L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W852
  • Mfr. Model # 26W852
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size L, Blue, Polypropylene, Open Cuff Style, Fits Chest Size 27 In. (Chest Width), Snaps Closure Type, Length 37-3/4 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour Blue
  • Item Lab Coat
  • Length 37-3/4"
  • Material Polypropylene
  • Size Large
  • Seam Style Serged
  • Fabric Weight 1.386 oz./sq. yd.
  • Cuff Style Open
  • Closure Type Snaps
  • Fits Chest Size 27"
  • Number of Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list