Skip Content
COAT LAB POLYPROP BLUE PK 25 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB POLYPROP BLUE PK 25 5XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W857
  • Mfr. Model # 26W857
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size 5XL, Blue, Polypropylene, Open Cuff Style, Fits Chest Size 35-3/8 In. (Chest Width), Snaps Closure Type, Length 47-3/4 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour Blue
  • Item Lab Coat
  • Length 47-3/4"
  • Material Polypropylene
  • Size 5X-Large
  • Closure Type Snaps
  • Seam Style Serged
  • Fits Chest Size 35-3/8"
  • Fabric Weight 1.386 oz./sq. yd.
  • Cuff Style Open
  • Number of Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list