Skip Content
COAT LAB POLYPROP BLUE PK 25 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB POLYPROP BLUE PK 25 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W855
  • Mfr. Model # 26W855
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size 3XL, Blue, Polypropylene, Open Cuff Style, Fits Chest Size 31-7/8 In. (Chest Width), Snaps Closure Type, Length 43-11/32 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour Blue
  • Item Lab Coat
  • Length 43-11/32"
  • Material Polypropylene
  • Size 3X-Large
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 1.386 oz./sq. yd.
  • Fits Chest Size 31-7/8"
  • Cuff Style Open
  • Number of Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list