Skip Content
COAT LAB POLYPROP BLUE PK 25 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB POLYPROP BLUE PK 25 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR26W854
  • Mfr. Model # 26W854
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.82 lbs

Product Details

Lab Coat, Size 2XL, Blue, Polypropylene, Open Cuff Style, Fits Chest Size 30-1/4 In. (Chest Width), Snaps Closure Type, Length 41-5/16 In. (Body Length), Number of Pockets 2, Fabric Weight 1.386 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour Blue
  • Item Lab Coat
  • Length 41-5/16"
  • Size 2X-Large
  • Material Polypropylene
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 1.386 oz./sq. yd.
  • Cuff Style Open
  • Fits Chest Size 30-1/4"
  • Number of Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list