COAT LAB ORANGE POLY MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB ORANGE POLY MED

ACTION CHEMICAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13V879
  • Mfr. Model # 13V879
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Colour Orange
  • Material Polypropylene
  • Item Disposable Lab Coat
  • Closure Type Snap Front
  • Seam Style Serged
  • Fabric Weight 1.25 oz.
  • Size M

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list