Skip Content
COAT LAB MICROPRS ANTI-STAT WHT XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COAT LAB MICROPRS ANTI-STAT WHT XS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL4A-XS
  • Mfr. Model # DCL4A-XS
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.2 lbs

Product Details

White disposable anti-static lab coat. Microporous film laminate garments are light and durable made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. X-Small.

Technical Specs

  • Material Microporous Film Laminate
  • Colour White
  • Item Disposable Labcoat
  • Size X-Small
  • Seam Style Serged
  • Closure Type Buttons
  • Cuff Style Elastic
  • Fits Chest Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list