Skip Content
COAT LAB MICROPRS ANTI-STAT WHT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB MICROPRS ANTI-STAT WHT L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL4A-L
  • Mfr. Model # DCL4A-L
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.2 lbs

Product Details

White disposable anti-static lab coat. Microporous film laminate garments are light and durable made from spunbonded meltbown material (SMMS). One-time use anti-static MFL garments help to prevent the build-up of static electricity. May be used in areas that require anti-static protection to help minimize safety risks, such as the petro-chemical industry. Large.

Technical Specs

  • Colour White
  • Item Disposable Labcoat
  • Material Microporous Film Laminate
  • Size Large
  • Seam Style Serged
  • Closure Type Buttons
  • Fits Chest Size 47-1/2"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list