COAT LAB ELAST WRIST WHITE XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT LAB ELAST WRIST WHITE XXXL

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB40106
  • Mfr. Model # 40106
  • UNSPSC # 42131603
  • CATALOGUE PAGE # 2287
  • Shipping Weight 14.25 lbs

Product Details

The KLEENGUARD A10 Light-Duty Apparel is a lightweight, breathable fabric that keeps workers cool and comfortable. Adheres to ANSI/ISEA 101-1996 sizing standards.

Technical Specs

  • Size 3X-Large
  • Colour White
  • Item Disposable Lab Coat
  • Material Spunbond Polypropylene
  • Number of Pockets 0
  • Standards ANSI/ISEA 101-1996 Sizing
  • Closure Type 4 Snaps
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list