Skip Content
COAT LAB DISPOSABLE WHITE PK 8 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB DISPOSABLE WHITE PK 8 L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C561
  • Mfr. Model # 30C561
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Product Details

Disposable Lab Coat, Size L, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 27 In. (Chest Width), Snaps Closure Type, Length 37-3/4 In. (Body Length), Number of Pockets 2, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour White
  • Item Disposable Lab Coat
  • Length 37-3/4"
  • Material Microporous Polyethylene Film, Spunbonded Polypropylene Non-Woven Fabric
  • Number of Pockets 2
  • Seam Style Serged
  • Size Large
  • Closure Type Snaps
  • Fabric Weight 1.9 oz./sq. yd.
  • Cuff Style Open
  • Fits Chest Size 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list