Skip Content
COAT LAB DISPOSABLE WHITE PK 30 XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB DISPOSABLE WHITE PK 30 XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C588
  • Mfr. Model # 30C588
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Product Details

Disposable Lab Coat, Size XL, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 28-5/8 In. (Chest Width), Snaps Closure Type, Length 39-17/64 In. (Body Length), Number of Pockets 0, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • Length 39-17/64"
  • Material Microporous Polyethylene Film, Spunbonded Polypropylene Non-Woven Fabric
  • Size X-Large
  • Colour White
  • Item Disposable Lab Coat
  • Seam Style Serged
  • Closure Type Snaps
  • Fits Chest Size 28-5/8"
  • Fabric Weight 1.9 oz./sq. yd.
  • Cuff Style Open
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list