COAT LAB DISP POLPYP WHITE PK30 S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COAT LAB DISP POLPYP WHITE PK30 S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C598
  • Mfr. Model # 30C598
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.64 lbs

Product Details

Disposable Lab Coat, Size S, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 23-3/4 In. (Chest Width), Snaps Closure Type, Length 33-21/32 In. (Body Length), Number of Pockets 2, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour White
  • Item Disposable Lab Coat
  • Material Microporous Polyethylene Film, Spunbonded Polypropylene Non-Woven Fabric
  • Number of Pockets 2
  • Length 33-21/32"
  • Size Small
  • Seam Style Serged
  • Fabric Weight 1.9 oz./sq. yd.
  • Fits Chest Size 23-3/4"
  • Closure Type Snaps
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list