Skip Content
COAT LAB DISP POLPYP WHITE PK30 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB DISP POLPYP WHITE PK30 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C597
  • Mfr. Model # 30C597
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.64 lbs

Product Details

Disposable Lab Coat, Size 4XL, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 33-9/16 In. (Chest Width), Snaps Closure Type, Length 45-1/2 In. (Body Length), Number of Pockets 2, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • Item Disposable Lab Coat
  • Colour White
  • Length 45-1/2"
  • Material Microporous Polyethylene Film, Spunbonded Polypropylene Non-Woven Fabric
  • Number of Pockets 2
  • Size 4X-Large
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 1.9 oz./sq. yd.
  • Fits Chest Size 33-9/16"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list