COAT LAB DISP POLPYP WHITE PK 8 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT LAB DISP POLPYP WHITE PK 8 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30C593
  • Mfr. Model # 30C593
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Product Details

Disposable Lab Coat, Size 2XL, White, Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric, Open Cuff Style, Fits Chest Size 30-1/4 In. (Chest Width), Snaps Closure Type, Length 41-5/16 In. (Body Length), Number of Pockets 2, Fabric Weight 1.9 oz./sq. yd., Serged Seam Style

Technical Specs

  • Colour White
  • Length 41-5/16"
  • Item Disposable Lab Coat
  • Material Microporous Polyethylene Film, Spunbonded Polypropylene Non-Woven Fabric
  • Size 2X-Large
  • Number of Pockets 2
  • Seam Style Serged
  • Closure Type Snaps
  • Fabric Weight 1.9 oz./sq. yd.
  • Fits Chest Size 30-1/4"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list