COAT LAB DISP MICROPOROUS WHITE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB DISP MICROPOROUS WHITE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL5M4XL
  • Mfr. Model # DCL5M4XL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.3 lbs

Product Details

White disposable lab coat. Made of Microporous Film Laminate (MFL) material that is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 4X-Large.

Technical Specs

  • Colour White
  • Item Disposable Labcoat
  • Material Microporous Film Laminate
  • Size 4X-Large
  • Seam Style Serged
  • Closure Type Buttons
  • Fits Chest Size 64-1/2"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list