Skip Content
COAT LAB DISP MICROPOROUS WHITE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COAT LAB DISP MICROPOROUS WHITE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDCL5M3XL
  • Mfr. Model # DCL5M3XL
  • UNSPSC # 46181532
  • CATALOGUE PAGE # 2285
  • Shipping Weight 0.3 lbs

Product Details

White disposable lab coat. Made of Microporous Film Laminate (MFL) material that is both light and durable. This one-time use garment is soft to the touch and tough on the job. Allows for comfortable fit and does not restrict wearer's movement on the job. 3X-Large.

Technical Specs

  • Item Disposable Labcoat
  • Colour White
  • Material Microporous Film Laminate
  • Size 3X-Large
  • Seam Style Serged
  • Closure Type Buttons
  • Fits Chest Size 60"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list