COAT LAB COLLARED MALE WHITE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB COLLARED MALE WHITE S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWD5
  • Mfr. Model # 4TWD5
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Collared lab coat with lapels. Male. White on white striped polyester/cotton. Button Closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Number of Pockets 3
  • Material Polyester/Nylon
  • Colour White w/ Pinstripes
  • Length 44"
  • Item Lab Coat
  • Size Small
  • Closure Type Buttons
  • Fits Chest Size 32" - 34"
  • Gender Men's
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list