Skip Content
COAT LAB COLLARED MALE WHITE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB COLLARED MALE WHITE M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TVR3
  • Mfr. Model # 4TVR3
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Product Details

Collared lab coat with lapels. Male. White polyester/cotton. Button Closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Item Lab Coat
  • Material Polyester/Cotton
  • Colour White
  • Length 44"
  • Number of Pockets 3
  • Size Medium
  • Closure Type Buttons
  • Fits Chest Size 39" - 40"
  • Cuff Style Open
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list