Skip Content
COAT LAB COLLARED MALE WHITE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB COLLARED MALE WHITE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWD9
  • Mfr. Model # 4TWD9
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Collared lab coat with lapels. Male. White on white striped polyester/cotton. Button Closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Item Lab Coat
  • Colour White w/ Pinstripes
  • Length 46"
  • Material Polyester/Nylon
  • Number of Pockets 3
  • Size 2X-Large
  • Closure Type Buttons
  • Fits Chest Size 48" - 50"
  • Gender Men's
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list