COAT LAB COLLARED FEMALE WHITE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

COAT LAB COLLARED FEMALE WHITE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TVT6
  • Mfr. Model # 4TVT6
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs
Compare

Product Details

Collared lab coat with stand-up collar. Female. White polyester/cotton. Snap closure. Open cuff style. 1 chest pocket, 2 waist pockets.

Technical Specs

  • Colour White
  • Item Lab Coat
  • Length 44"
  • Material Polyester/Cotton
  • Number of Pockets 3
  • Size X-Large
  • Closure Type Snaps
  • Fits Chest Size 39" - 40"
  • Gender Women's
  • Cuff Styles Open

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list