Skip Content
COAT LAB CLLRD STATIC CNTRL MALE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB CLLRD STATIC CNTRL MALE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWE4
  • Mfr. Model # 4TWE4
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Product Details

Static control collared lab coat., Male. Blue polyester/cotton/nlon. Below knee length. Button closure. Open cuff style. 3 pockets.

Technical Specs

  • Colour Blue
  • Item Lab Coat
  • Length 45"
  • Number of Pockets 3
  • Material Polyester/Cotton/Nylon
  • Closure Type Buttons
  • Size X-Large
  • Gender Men's
  • Cuff Style Open
  • Fits Chest Size 44" - 46"
  • Standards EN1149-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list