Skip Content
COAT LAB CLLRD STATIC CNTRL MALE 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB CLLRD STATIC CNTRL MALE 2X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TWE5
  • Mfr. Model # 4TWE5
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Static control collared lab coat., Male. Blue polyester/cotton/nlon. Below knee length. Button closure. Open cuff style. 3 pockets.

Technical Specs

  • Item Lab Coat
  • Colour Blue
  • Length 46"
  • Material Polyester/Cotton/Nylon
  • Number of Pockets 3
  • Size 2X-Large
  • Closure Type Buttons
  • Gender Men's
  • Fits Chest Size 48" - 50"
  • Cuff Style Open
  • Standards EN1149-1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list