COAT LAB 4400 WHITE SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT LAB 4400 WHITE SZ M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGT700004804
  • Mfr. Model # GT700004804
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.003 lbs

Product Details

Designed to help protect against non-hazardous dusts and light non-hazardous liquid splashes where the garment covers. Constructed using a laminated microporous material to help reduce heat build up and promote comfortable wear. Size Medium.

Technical Specs

  • Colour White
  • Material Laminates
  • Size Medium
  • Item Lab Coat
  • Seam Style Serged
  • Closure Type Zipper
  • Cuff Style Knit
  • Fabric Weight 55 g/m²
  • Length 60" to 67"
  • Number of Pockets 0
  • Fits Chest Size 32" to 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list