Skip Content
COAT LAB 4400 WHITE SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB 4400 WHITE SZ L

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGT700004812
  • Mfr. Model # GT700004812
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2290
  • Shipping Weight 0.003 lbs

Product Details

Designed to help protect against non-hazardous dusts and light non-hazardous liquid splashes where the garment covers. Constructed using a laminated microporous material to help reduce heat build up and promote comfortable wear. Size Large.

Technical Specs

  • Colour White
  • Material Laminates
  • Item Lab Coat
  • Size Large
  • Cuff Style Knit
  • Seam Style Serged
  • Fabric Weight 55 g/m²
  • Closure Type Zipper
  • Number of Pockets 0
  • Length 65" to 70"
  • Fits Chest Size 36" to 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list