Skip Content
COAT LAB 4400 VISITORS WHITE SZ XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT LAB 4400 VISITORS WHITE SZ XXL

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGT700004598
  • Mfr. Model # GT700004598
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.26 lbs

Product Details

Internal pocket on the wearers left hand side. Elasticated wrists for a good fit. Front zip closing (single way). Low-linting. Material: non-treated polypropylene, 45 gsm, white or (blue-non-stock). Size XX-Large.

Technical Specs

  • Colour White
  • Material SMS
  • Size 2X-Large
  • Number of Pockets 1
  • Item Lab Coat
  • Seam Style Serged
  • Fabric Weight 45 g/m²
  • Cuff Style Elastic
  • Closure Type Zipper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list