COAT LAB 4400 VISITORS WHITE SZ M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT LAB 4400 VISITORS WHITE SZ M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGT700004564
  • Mfr. Model # GT700004564
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2286
  • Shipping Weight 0.22 lbs

Product Details

Internal pocket on the wearers left hand side. Elasticated wrists for a good fit. Front zip closing (single way). Low-linting. Material: non-treated polypropylene, 45 gsm, white or (blue-non-stock). Size Medium.

Technical Specs

  • Colour White
  • Item Lab Coat
  • Number of Pockets 1
  • Size Medium
  • Seam Style Serged
  • Material SMS
  • Closure Type Zipper
  • Fabric Weight 45 g/m²
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list