COAT HOOK,SINGLE HOOK,PEWTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT HOOK,SINGLE HOOK,PEWTER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNG9
  • Mfr. Model # 1XNG9
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Includes Screws
  • Number of Hooks 1
  • Weight 26
  • Hardware Included
  • Points Per Hook 1
  • Hook Height 1-3/8"
  • Hook Base Width 11/16"
  • Hook Finish Pewter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list