Skip Content
COAT HOOK,2 HOOK ENDS,NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT HOOK,2 HOOK ENDS,NICKEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNE9
  • Mfr. Model # 1XNE9
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Includes Screws
  • Item Coat Hook
  • Depth 1"
  • Weight 27
  • Hardware Included
  • Number of Hooks 2
  • Hook Height 2-1/8"
  • Points Per Hook 2
  • Hook Base Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list