COAT HOOK,2 HOOK ENDS,NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT HOOK,2 HOOK ENDS,NICKEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNE2
  • Mfr. Model # 1XNE2
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Depth 3/4"
  • Includes Screws
  • Number of Hooks 2
  • Weight 35
  • Hardware Included
  • Points Per Hook 2
  • Hook Base Width 2-13/64"
  • Hook Height 3-1/2"
  • Hook Finish Nickel Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list