COAT HOOK,2 HOOK ENDS,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

COAT HOOK,2 HOOK ENDS,BRONZE

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNF3
  • Mfr. Model # 1XNF3
  • UNSPSC # 31162606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth 1"
  • Includes Screws
  • Weight 27
  • Number of Hooks 2
  • Hardware Included
  • Hook Base Width 1-7/8"
  • Hook Height 2-1/8"
  • Points Per Hook 2
  • Hook Finish Oil Rubbed Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list