COAT HOOK 2 HOOK ENDS BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COAT HOOK 2 HOOK ENDS BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNE1
  • Mfr. Model # 1XNE1
  • UNSPSC # 31162606
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.07 lbs

Product Details

Bright brass heavy coat and hat hook. Extra heavy for added strength. Round corners reduce clothing tears. Size 3 inches.

Technical Specs

  • Depth 3/4"
  • Includes Screws
  • Weight 35
  • Hardware Included
  • Number of Hooks 2
  • Hook Height 3-1/2"
  • Hook Base Width 2-13/64"
  • Points Per Hook 2
  • Colour Gold
  • Hook Finish Brass

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list