Skip Content
COAT HOODED ARCTIC BLACK XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT HOODED ARCTIC BLACK XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2KTH9
  • Mfr. Model # 2KTH9
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Product Details

Hooded arctic coat made of 12 oz. 1000-denier Condura(R) Nylon. Zippered front. 6 pockets. Attached hood has hook and loop closures. Black. Available in sizes Medium to 3X-Large.

Technical Specs

  • Colour Black
  • Item Hooded Arctic Coat
  • Material 1000-Denier Condura(R) Nylon
  • Size X-Large
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Fits Chest Size 57-1/2"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list