COAT GORE-TEX EXEC CORPORATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COAT GORE-TEX EXEC CORPORATE

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEC-NA-L
  • Mfr. Model # CEC-NA-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Neilsen(TM) GORE-TEX(R) corporate coat - navy. Concealed hood. 2 jetted side pockets. Internal map/mobile phone pocket. Heavy-duty two way zip for comfort when sitting. Double storm flap with concealed stud fastening. Elasticated cuff with velcro adjustment. Available in brown, navy and black. Logo option available.

Technical Specs

  • Colour Navy
  • Size Large
  • Material POLYESTER
  • Item CEC
  • Includes Hood
  • Seam Style GORE-TEX TAPE
  • Resists 100% Waterproof, Windproof, Thermo-regulating
  • Thickness N/A
  • Closure Type N/A
  • Standards ASTM E 96, E96M-05, AATCC 35-2006, AATCC 22-2005, AATCC 127-2008, AATCC8-2007, 15-2007, 61-2007-2A, 107-2007, 133-2004
  • Jacket Length 82
  • Fabric Weight 5 oz.
  • Number of Inside Pockets 1
  • Liner Material NYLON
  • ANSI Class EN343 CLASS 3:3