Skip Content
COAT GORE-TEX EXEC CORPORATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COAT GORE-TEX EXEC CORPORATE

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEC-BR3XL
  • Mfr. Model # CEC-BR3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Neilsen(TM) GORE-TEX(R) corporate coat - brown. Concealed hood. 2 jetted side pockets. Internal map/mobile phone pocket. Heavy-duty two way zip for comfort when sitting. Double storm flap with concealed stud fastening. Elasticated cuff with velcro adjustment. Available in brown, navy and black. Logo option available.

Technical Specs

  • Size 3X-Large
  • Colour Brown
  • Item CEC
  • Material POLYESTER
  • Seam Style GORE-TEX TAPE
  • Includes Hood
  • Thickness N/A
  • Standards ASTM E 96, E96M-05, AATCC 35-2006, AATCC 22-2005, AATCC 127-2008, AATCC8-2007, 15-2007, 61-2007-2A, 107-2007, 133-2004
  • Resists 100% Waterproof, Windproof, Thermo-regulating
  • Fabric Weight 5 oz.
  • Jacket Length 82
  • Closure Type N/A
  • Number of Inside Pockets 1
  • ANSI Class EN343 CLASS 3:3
  • Liner Material NYLON

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list