Skip Content
COAT GORE-TEX EXEC CORPORATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COAT GORE-TEX EXEC CORPORATE

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEC-BR2XL
  • Mfr. Model # CEC-BR2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Product Details

Neilsen(TM) GORE-TEX(R) corporate coat - brown. Concealed hood. 2 jetted side pockets. Internal map/mobile phone pocket. Heavy-duty two way zip for comfort when sitting. Double storm flap with concealed stud fastening. Elasticated cuff with velcro adjustment. Available in brown, navy and black. Logo option available.

Technical Specs

  • Colour Brown
  • Size 2X-Large
  • Includes Hood
  • Seam Style GORE-TEX TAPE
  • Material POLYESTER
  • Thickness N/A
  • Item CEC
  • Resists 100% Waterproof, Windproof, Thermo-regulating
  • Closure Type N/A
  • Standards ASTM E 96, E96M-05, AATCC 35-2006, AATCC 22-2005, AATCC 127-2008, AATCC8-2007, 15-2007, 61-2007-2A, 107-2007, 133-2004
  • Number of Inside Pockets 1
  • Fabric Weight 5 oz.
  • Jacket Length 82
  • Liner Material NYLON
  • ANSI Class EN343 CLASS 3:3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list