Skip Content
COAT GORE-TEX EXEC CORPORATE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COAT GORE-TEX EXEC CORPORATE BLK

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEC-BL3XL
  • Mfr. Model # CEC-BL3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Neilsen(TM) GORE-TEX(R) corporate coat - black. Concealed hood. 2 jetted side pockets. Internal map/mobile phone pocket. Heavy-duty two way zip for comfort when sitting. Double storm flap with concealed stud fastening. Elasticated cuff with velcro adjustment. Available in brown, navy and black. Logo option available.

Technical Specs

  • Colour Black
  • Size 3X-Large
  • Material Neoprene/Nomex
  • Item Jacket
  • Includes Attached hood
  • Seam Style Stitched, taped
  • Resists Electric arc, flash fire, chemical splash, abrasion, steam
  • Thickness n/a
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 107, ASTM F903
  • Closure Type Zipper and snap storm fly front
  • Fits Chest Size 48" - 50"
  • Jacket Length 30"
  • Number of Inside Pockets 0
  • Liner Material n/a
  • ANSI Class n/a
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list