Skip Content
COAT GORE-TEX EXEC CORPORATE BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COAT GORE-TEX EXEC CORPORATE BLK

NEILSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTXCEC-BL-M
  • Mfr. Model # CEC-BL-M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs

Product Details

Neilsen(TM) GORE-TEX(R) corporate coat - black. Concealed hood. 2 jetted side pockets. Internal map/mobile phone pocket. Heavy-duty two way zip for comfort when sitting. Double storm flap with concealed stud fastening. Elasticated cuff with velcro adjustment. Available in brown, navy and black. Logo option available.

Technical Specs

  • Colour Black
  • Size Medium
  • Item Jacket
  • Material Neoprene/Nomex
  • Includes Attached hood
  • Seam Style Stitched, taped
  • Thickness n/a
  • Resists Electric arc, flash fire, chemical splash, abrasion, steam
  • Closure Type Zipper and snap storm fly front
  • Standards ASTM F1891, ASTM F2733, CSA Z96, ANSI 107, ASTM F903
  • Fits Chest Size 48" - 50"
  • Number of Inside Pockets 0
  • Jacket Length 30"
  • Liner Material n/a
  • Number of Outside Pockets 2
  • ANSI Class n/a