Skip Content
COAT FR DUCK INSULATED TRADITIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COAT FR DUCK INSULATED TRADITIONAL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRC066BRNXLREG
  • Mfr. Model # FRC066BRNXLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item Flame Resistant Duck Traditional Coat
  • Length 315
  • Material 100% FR Cotton Duck
  • Size X-Large
  • Closure Type Zipper
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 13 oz.
  • Number of Inside Pockets 2
  • Fits Chest Size 46" - 48"
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list